CA2GS - 2G Wallplate 2TOGGLE Cover W/Switches

Legrand-Pass & Seymour

  • $12.72 (Each)
  • $12.72 (Each)

  • $76.32 (Per 6)

  • $1,272.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA2GS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA2GS
Description
2G Wallplate 2TOGGLE Cover W/Switches
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264593 / 0785007264593 / 00785007264593
Weight per unit
0.9667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$12.72 (Each)
Standard Packaging
$76.32 (Per 6)
Resources
Images
 
 
CA2GS - Small Image
 
CA2GS - Large Image
 
CA2GS - Large Image
Brochures
 
 
CA2GS - Brochure
Other Links
 
 
CA2GS - Other
 
CA2GS - Other
 
CA2GS - Other
 
CA2GS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Heavy Duty Die Cast Zinc
insulation
Bare
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Watherproof Cast Cover
Short Description
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI
Long Description
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 lb
Features
Cast Weatherproof Cover 2 Gang 2 Toggles with 15A 120VAC Single Pole Toggle Switches, 4 Screw Mounting, Gray
Special Features
Stainless Steel Springs;No Rough Edges
Description
WP 2G 2TOGGLE COVER W/ SWITCHES
extra long description
P&S CA2GS WP 2G 2TOGGLE COVER W/ SW
Additional Information
dimensions
4.58 (W) x 4.52 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
number of outlet
2
Number of Outlets
2.0
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA2GS
GTIN
00785007264593
UPC
785007264593
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Trade Size
Amperage
15.0
Packaging
Weight
0.9700 lb
Weight per each
0.9667
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL Listed
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat