CA2WH - 1G Wallplate Horizontal Duplex Cover WH

Legrand-Pass & Seymour

  • $5.91 (Each)
  • $5.91 (Each)

  • $141.86 (Per 24)

  • $591.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA2WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8WH
Description
1G Wallplate Horizontal Duplex Cover WH
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264364 / 0785007264364 / 00785007264364
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$5.91 (Each)
Standard Packaging
$141.86 (Per 24)
Resources
Images
 
 
CA2WH - Small Image
 
CA2WH - Large Image
 
CA2WH - Large Image
Brochures
 
 
CA2WH - Brochure
Other Links
 
 
CA2WH - Other
 
CA2WH - Other
 
CA2WH - Other
 
CA2WH - Other
 
CA2WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Cover
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Description
WP 1G HORIZ DUPLEX COVER WH
Product Type
WP 1G Horiz Duplex Cover White
extra long description
P&S CA8WH WP 1G HORIZ DUPLEX COVER
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Features
Weatherproof
Long Description
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bronze
Additional Information
Number of Outlets
1.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CA8WH
GTIN
00785007264364
UPC
785007264364
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.39
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
CEILING, WALL
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat