CA3126G - 2G Wallplate Single/Toggle Cover

Legrand-Pass & Seymour

  • $16.69 (Each)
  • $16.69 (Each)

  • $400.49 (Per 24)

  • $1,668.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA3126G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA126GRY
Description
2G Wallplate Single/Toggle Cover
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Decorator, 4 Screw Mounting, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007265774 / 0785007265774 / 00785007265774
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Carton
$16.69 (Each)
Standard Packaging
$400.49 (Per 24)
Resources
Images
 
 
CA3126G - Small Image
 
CA3126G - Large Image
 
CA3126G - Video
Brochures
 
 
CA3126G - Brochure
Other Links
 
 
CA3126G - Other
 
CA3126G - Other
 
CA3126G - Other
 
CA3126G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material
Zinc
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 2G Single/Toggle Cover
extra long description
P&S CA126GRY WP 2G SINGLE/TOGGLE CO
Long Description
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Decorator, 4 Screw Mounting, Gray
Special Features
Heavy duty die cast zinc, stainless steel springs, no rough edges
Features
Weatherproof
Additional Information
number of outlet
2
Number of Outlets
2.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Outdoor
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CA126GRY
GTIN
00785007265774
UPC
785007265774
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.52
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat