CA3232G - 2G Wallplate 2TOGGLE Cover W/Switches

Legrand-Pass & Seymour

  • $12.72 (Each)
  • $12.72 (Each)

  • $152.65 (Per 12)

  • $1,272.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA3232G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA2GS
Description
2G Wallplate 2TOGGLE Cover W/Switches
Cast Weatherproof Cover 2 Gang 2 Toggles With 15A 120VAC Single-Pole Toggle Switches, 4 Screw Mounting
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264593 / 0785007264593 / 00785007264593
Weight per unit
0.9667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$12.72 (Each)
Standard Packaging
$152.65 (Per 12)
Resources
Images
 
 
CA3232G - Small Image
 
CA3232G - Large Image
Brochures
 
 
CA3232G - Brochure
Other Links
 
 
CA3232G - Other
 
CA3232G - Other
 
CA3232G - Other
 
CA3232G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material
Zinc
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Long Description
Cast Weatherproof Cover 2 Gang 2 Toggles with 15A 120VAC Single-Pole Toggle Switches, 4 Screw Mounting
Special Features
Heavy duty die cast zinc, stainless steel springs, no rough edges
Features
Weatherproof
Product Type
WP 2G 2TOGGLE Cover W/ Switches
extra long description
P&S CA2GS WP 2G 2TOGGLE COVER W/ SW
Description
2G WALLPLATE 2TOGGLE COVER W/SWITCHES
Additional Information
number of outlet
2
Number of Outlets
2.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Outdoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CA2GS
GTIN
00785007264593
UPC
785007264593
Taxonomies, Classifications, and Categories
Type
Weatherproof Cover
Category Description
WEATHERPROOF BOXES & COVERS
Trade Size
Amperage
15.0
Packaging
Weight per each
0.9667
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat