CA721G - Vertical Power Outlet Cover 1-5/8

Legrand-Pass & Seymour

  • $7.04 (Each)
  • $7.04 (Each)

  • $98.49 (Per 14)

  • $703.53 (Per 100)

In-Stock: 18 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA721G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA721G
Description
Vertical Power Outlet Cover 1-5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264456 / 0785007264456 / 00785007264456
Weight per unit
0.4271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.04 (Each)
Carton
$7.04 (Each)
Standard Packaging
$98.49 (Per 14)
Stock Availability
Nacogdoches
18 (Check another store)
All Stores
139
Resources
Images
 
 
CA721G - Small Image
 
CA721G - Large Image
 
CA721G - Large Image
Other Links
 
 
CA721G - Other
 
CA721G - Other
 
CA721G - Other
 
CA721G - Other
Brochures
 
 
CA721G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Aluminum
Cover Type
Weatherproof
Material, Color, and Finish
Finish
Zinc
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb
Features
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid
Short Description
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT
Special Features
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid
extra long description
P&S CA721G WP VERT POWER OUTLET COV
Description
VERTICAL POWER OUTLET COVER 1-5/8
Additional Information
dimensions
4.56 (W) x 2.81 (H) in
Mounting Type
Ceiling;Wall Mount
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA721G
GTIN
00785007264456
UPC
785007264456
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.4300 lb
Weight per each
0.4271
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat