CA72G - 2G Wallplate Two Single Cover

Legrand-Pass & Seymour

  • $16.69 (Each)
  • $16.69 (Each)

  • $200.24 (Per 12)

  • $1,668.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA72G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA72-G
Description
2G Wallplate Two Single Cover
Weatherproof Cover 2 Gang 2 Single Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264630 / 0785007264630 / 00785007264630
Weight per unit
0.6638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Carton
$16.69 (Each)
Standard Packaging
$200.24 (Per 12)
Resources
Images
 
 
CA72G - Small Image
 
CA72G - Large Image
Brochures
 
 
CA72G - Brochure
Other Links
 
 
CA72G - Other
 
CA72G - Other
 
CA72G - Other
 
CA72G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 2G Two Single Cover
Description
WP 2G TWO SINGLE COVER
Long Description
Weatherproof Cover 2 Gang 2 Single Receptacles
Special Features
Heavy duty die cast zinc, stainless steel springs, no rough edges
Features
Weatherproof
extra long description
P&S CA72G WP 2G TWO SINGLE COVER
Additional Information
number of outlet
2
Number of Outlets
2.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA72-G
GTIN
00785007264630
UPC
785007264630
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.6638
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat