CA82G - 2G Wallplate Two Duplex Cover

Legrand-Pass & Seymour

  • $16.69 (Each)
  • $16.69 (Each)

  • $200.24 (Per 12)

  • $1,668.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA82G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA82G
Description
2G Wallplate Two Duplex Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264562 / 0785007264562 / 00785007264562
Weight per unit
0.6817 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Carton
$16.69 (Each)
Standard Packaging
$200.24 (Per 12)
Resources
Images
 
 
CA82G - Small Image
 
CA82G - Large Image
 
CA82G - Large Image
 
CA82G - Video
Brochures
 
 
CA82G - Brochure
Other Links
 
 
CA82G - Other
 
CA82G - Other
 
CA82G - Other
 
CA82G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 lb
Features
Weatherproof Cover 2 Gang 2 Duplex Receptacle, Gray
Short Description
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 12 CT
Special Features
Heavy Duty Die Cast Zinc;Cord Flap Gasket
extra long description
P&S CA82G WP 2G TWO DUPLEX COVER
Description
WP 2G TWO DUPLEX COVER
Construction
Weatherproof
Additional Information
dimensions
4.58 (W) x 4.52 (H) in
Mounting Type
Ceiling;Wall Mount
for use with
Switch
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
package quantity
12 CT
media
Yes
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Custom
indoor/outdoor
Outdoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA82G
GTIN
00785007264562
UPC
785007264562
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.6800 lb
Weight per each
0.6817
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat