CA8BRH - WP 1G Horiz Duplex Cover Bronze

Legrand-Pass & Seymour

  • $6.96 (Each)
  • $6.96 (Each)

  • $83.57 (Per 12)

  • $696.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA8BRH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8BRH
Description
WP 1G Horiz Duplex Cover Bronze
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Bronze, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007264357 / 00785007264357
Weight per unit
0.3917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Carton
$6.96 (Each)
Standard Packaging
$83.57 (Per 12)
Resources
Images
 
 
CA8BRH - Large Image
 
CA8BRH - Small Image
 
CA8BRH - Large Image
Brochures
 
 
CA8BRH - Brochure
Other Links
 
 
CA8BRH - Other
 
CA8BRH - Other
 
CA8BRH - Other
 
CA8BRH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Color
Bronze
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Bronze, 0.3900 lb
Features
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bronze
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Bronze, Verticle
Special Features
Cord Flap Gasket;Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids
Description
WP 1G HORIZ DUPLEX COVER BRONZE
extra long description
P&S CA8BRH WP 1G HORIZ DUPLEX COVER
Construction
Weatherproof
Additional Information
dimensions
4.57 (W) x 2.90 (H) in
Mounting Type
Ceiling;Wall Mount
package quantity
12 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8BRH
GTIN
00785007264357
UPC
785007264357
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3900 lb
Weight per each
0.3917
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat