CA8GH - Horizontal Duplex Cover Wallplate

Legrand-Pass & Seymour

  • $5.14 (Each)
  • $5.14 (Each)

  • $61.74 (Per 12)

  • $514.47 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA8GH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8GH
Description
Horizontal Duplex Cover Wallplate
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264340 / 0785007264340 / 00785007264340
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$5.14 (Each)
Standard Packaging
$61.74 (Per 12)
Resources
Images
 
 
CA8GH - Small Image
 
CA8GH - Large Image
 
CA8GH - Large Image
 
CA8GH - Large Image
Brochures
 
 
CA8GH - Brochure
Other Links
 
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Gangs
1
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.57 L x 2.90 H
Descriptions
Product Type
Weatherproof Cast Cover
Long Description
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb
Features
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
Short Description
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance.
Description
WP HORIZ DUPLEX COVER
extra long description
P&S CA8GH WP HORIZ DUPLEX COVER
Additional Information
dimensions
4.57 (W) x 2.90 (H) in
Mounting Type
Wall Mount
package quantity
12 CT
Standards Met
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8GH
GTIN
00785007264340
UPC
785007264340
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3900 lb
Weight per each
0.39
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat