CA8GVFS - Wallplate Vertical Duplex Cover 4screw

Legrand-Pass & Seymour

  • $5.91 (Each)
  • $5.91 (Each)

  • $82.75 (Per 14)

  • $591.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA8GVFS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8GVFS
Description
Wallplate Vertical Duplex Cover 4screw
Weatherproof Cast Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264418 / 0785007264418 / 00785007264418
Weight per unit
0.3186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$5.91 (Each)
Standard Packaging
$82.75 (Per 14)
Resources
Images
 
 
CA8GVFS - Large Image
 
CA8GVFS - Small Image
 
CA8GVFS - Large Image
 
CA8GVFS - Video
Brochures
 
 
CA8GVFS - Brochure
Other Links
 
 
CA8GVFS - Other
 
CA8GVFS - Other
 
CA8GVFS - Other
 
CA8GVFS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Zinc
Color
Gray
Dimensions and Weight
Size
2.81 L x 4.56 H
Descriptions
Product Type
Weatherproof Cast Cover
Long Description
Weatherproof Cast Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 lb
Features
Weatherproof Cover Duplex Receptacle, Vertical 1 Self Closing Lid, 5 Screw Mounting, Gray
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cast Cover, Gray, Verticle
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance.
extra long description
P&S CA8GVFS WP VERTICAL DUPLEX COVE
Description
WALLPLATE VERTICAL DUPLEX COVER 4SCREW
Additional Information
dimensions
2.81 (W) x 4.56 (H) in
Mounting Type
Ceiling;Wall Mount
package quantity
1 ct
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
media
Yes
orientation
Vertical
indoor/outdoor
Outdoor
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8GVFS
GTIN
00785007264418
UPC
785007264418
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3200 lb
Weight per each
0.3186
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat