CATV2LA - 2 F Type Coax Connector In 1G TP PL La

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $59.92 (Per 10)

  • $299.58 (Per 50)

  • $599.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CATV2LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2LA
Description
2 F Type Coax Connector In 1G TP PL La
Dual 1 GHZ F-Coupler Wall Plate, Light Almond (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247565 / 00785007247565
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$59.92 (Per 10)
Standard Packaging
$299.58 (Per 50)
Resources
Images
 
 
CATV2LA - Large Image
 
CATV2LA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Product Type
2 F Type Coax Connector In 1G TP PL La
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL LA
extra long description
OnQ TPCATV2LA 2 F TYPE COAX CONNECT
Long Description
Dual 1 GHz F-Coupler Wall Plate, Light Almond (M10)
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Manufacturers Part Number
TPCATV2LA
Brand
LEGRAND-ON-Q
GTIN
00785007247565
UPC
785007247565
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.103
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat