CATVLA - F Type Coax Connector W/TP Wallplate La

Legrand-On-Q

  • $4.03 (Each)
  • $4.03 (Each)

  • $40.25 (Per 10)

  • $402.54 (Per 100)
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
CATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVLA
Description
F Type Coax Connector W/TP Wallplate La
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247510 / 0785007247510 / 00785007247510
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$40.25 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
860
Resources
Images
 
 
CATVLA - Small Image
 
CATVLA - Large Image
Attachments
 
 
CATVLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CATVLA.
Jump To:

Similar Items

Similar items are close alternatives to CATVLA, though they may not be 100% alike.

Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In...
  • MFR Part #: 1172LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($35.20) · 150 ($352.05) ·
1172LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$2.35

Each

QTY:
Each
Add
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid La
  • MFR Part #: 2072LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($77.04) · 200 ($770.36) ·
2072LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CATVLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1172LA Eaton Wiring Devices 00032664582387
NS750LA Hubbell Wiring Device-Kellems 00883778504105
80781-T Leviton 00078477286357
85013 Morris 00601986850131
TPCATVLA Legrand Pass & Seymour 00785007247510

* All prices subject to change.

Begin Live Chat