CI205 - Pir Ceiling Sensor 1200SF

Wattstopper

  • $107.61 (Each)
  • $107.61 (Each)

  • $4,304.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CI205
Manufacturer
Wattstopper
Manufacturer's Part Number
CI-205
Description
Pir Ceiling Sensor 1200SF
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182913305 / 00754182913305
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.61 (Each)
Standard Packaging
$4,304.40 (Per 40)
Resources
Images
 
 
CI205 - Large Image
 
CI205 - Large Image
Attachments
 
 
CI205 - Specification Sheet
Installation Sheets
 
 
CI205 - Installation Sheet
Specifications Sheets
 
 
CI205 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
11 mA
Voltage Rating
24 V dc
Terminal Type
8-Wire
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
3.3 in (Dia.);83.8 mm (Dia.)
Height
2.2 in;55.9 mm
Size
3.3 Inch Diameter x 2.2 Inch Depth
Descriptions
extra long description
DUAL ELEMENT TYPE; 3.3 INCH DIAMETER X 2.2 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE SPACE, COMPUTER ROOM, CONFERENCE ROOM, CLASSROOM, WAREHOUSE APPLICATION; 24 VOLT DC VOLTAGE RATING; ROUND MUG RING/CEILING TILE MOUNT MOUNTING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQUARE FOOT AREA COVERAGE; 15 SECOND TO 30 MINUTE ADJUSTABLE TIME DELAY; CURRENT RATING 11 MILLIAMP; INTEGRATED LIGHT INTENSITY 4 TO 190 FOOTCANDLE; CI-200 MODEL
Product Type
Occupancy Sensor
Features
Wattstopper’s CI-200 Series Passive Infrared (PIR) Ceiling Sensors provide 360° coverage to detect occupancy in the controlled area. These low-profile sensors reliably control lighting in a variety of applications. The CI-200 Series Sensors are 24 VDC and control lighting through Wattstopper power packs. Utilizing the latest PIR technology, they turn lighting on when a difference is detected between the infrared energy from a human being in motion and the background space within the controlled area. After
Long Description
Occupancy Sensor, 11 mA, 24 V dc, 1200 sq.ft A;111.5 m^2 Coverage, 15 sec to 30 min Time Delay, 3.3 in (Dia.) Width, 2.2 in Height, White, 5 yr Warranty, 0.1 lb/EA
Short Description
Occupancy Sensor, 24 V dc, White
Description
PIR CEILING SENSOR 1200SF
Additional Information
Current Rating 11 Milliamp; Light Intensity 4 to 190 Foot Candela
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
coverage
1200 sq.ft A;111.5 m^2
Time Delay
15 sec to 30 min
package quantity
1 ct
Warranty
5 yr
Load Rating
1 Amp at 24 Volt AC/DC
Area Coverage
1200 Square Foot
Field of View
360 Degree
Load Type
LIGHTING
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CI-205
Model
CI-200
GTIN
00754182913305
UPC
754182913305
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SENSOR WITH ISOLATED RELAY
Availability
Status
Inactive
Packaging
Weight
0.1 lb/EA
Weight per each
0.1905
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Open Office Space;Computer Room;Conference Room;Classroom;Warehouse
Mounting
CEILING
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat