CR6364C - CR 50A 125/250V T/L Conn

Legrand-Pass & Seymour

  • $153.39 (Each)
  • $153.39 (Each)

  • $1,533.90 (Per 10)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR6364C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6364C
Description
CR 50A 125/250V T/L Conn
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007442595 / 0785007442595 / 00785007442595
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.39 (Each)
Standard Packaging
$1,533.90 (Per 10)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
14
Resources
Other Links
 
 
CR6364C - Other
 
CR6364C - Other
 
CR6364C - Other
Attachments
 
 
CR6364C - Specification Sheet
Images
 
 
CR6364C - Large Image
 
CR6364C - Small Image
Brochures
 
 
CR6364C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Number Of Wires
4
Material, Color, and Finish
Contact Material
Brass
Descriptions
Description
CR 50A 125/250V T/L CONN
Extra Long Description
PAS CR6364C CR 50A 125/250V T/L CON
Features
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Product Type
CR 50A 125/250V T/L Conn
Special Features
CR6364C Locking Connector
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CR6364C
GTIN
00785007442595
UPC
785007442595
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING CONNECTOR
Trade Size
Amperage
50.0
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
ROHS, CULUS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Henderson
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat