CR6364C - CR 50A 125/250V T/L Conn

Legrand-Pass & Seymour

  • $126.71 (Each)
  • $126.71 (Each)

Availability: In Stock Locally
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
CR6364C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6364C
Description
CR 50A 125/250V T/L Conn
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442595 / 00785007442595
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$126.71 (Each)
Resources
Images
 
 
CR6364C - Large Image
 
CR6364C - Small Image
Brochures
 
 
CR6364C - Brochure
Other Links
 
 
CR6364C - Other
 
CR6364C - Other
 
CR6364C - Other
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
Nylon
Number of Wires
4
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S CR6364C CR 50A 125/250V T/L CON
Product Type
CR 50A 125/250V T/L Conn
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
CR6364C Locking Connector
Description
CR 50A 125/250V T/L CONN
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CR6364C
GTIN
00785007442595
UPC
785007442595
Taxonomies, Classifications, and Categories
Type
LOCKING CONNECTOR
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR6364C.
Jump To:

Similar Items

Similar items are close alternatives to CR6364C, though they may not be 100% alike.

Locking Device Turnlock Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black, ...
  • Our Part #: CR6364
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR6364
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,774.90) ·
CR6364 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$177.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat