CRB5262W - 15A 125V Construct Duplex Recp WH

Legrand-Pass & Seymour

  • $6.58 (Each)
  • $6.58 (Each)

  • $65.80 (Per 10)

  • $658.00 (Per 100)
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
CRB5262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5262W
Description
15A 125V Construct Duplex Recp WH
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210163 / 0785007210163 / 00785007210163
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Carton
$65.80 (Per 10)
Standard Packaging
$658.00 (Per 100)
Resources
Images
 
 
CRB5262W - Small Image
 
CRB5262W - Large Image
Brochures
 
 
CRB5262W - Brochure
Other Links
 
 
CRB5262W - Other
 
CRB5262W - Other
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
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S CRB5262W 15A 125V CONSTRUCT DUP
Product Type
15A 125V Construct Duplex Recept W
Description
15A 125V CONSTRUCT DUPLEX RECP WH
Special Features
Back & side wire, corrosion-resistant plated steel strap
Long Description
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Additional Information
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Voltage
125.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CRB5262W
GTIN
00785007210163
UPC
785007210163
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CRB5262W.
Jump To:

Cross Referenced

These items are similar to CRB5262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR15W Eaton Wiring Devices 00032664515064
BR15WHI Hubbell Wiring Device-Kellems 00783585127972
BR15-W Leviton 00078477819777
BR15W Legrand Pass & Seymour 00785007622904
CRB5262W Legrand Pass & Seymour 00785007210163

* All prices subject to change.

Begin Live Chat