CS1001 - WHT Pir Ceiling Mount Occupancy Sensor

Legrand-Pass & Seymour

  • $82.48 (Each)
  • $82.48 (Each)

  • $824.80 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS1001
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS1200
Description
WHT Pir Ceiling Mount Occupancy Sensor
Pir Ceiling?Sensor, ?24VDC Input, Coverage 360DEGREE, ?1200 SQ.FT.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007703849 / 00785007703849
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.48 (Each)
Standard Packaging
$824.80 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CS1001 - Large Image
 
CS1001 - Small Image
 
CS1001 - Video
Brochures
 
 
CS1001 - Brochure
Other Links
 
 
CS1001 - Other
 
CS1001 - Other
 
CS1001 - Other
 
CS1001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WHT PIR CEILING MOUNT OCCUPANCY SENSOR
Long Description
PIR Ceiling?Sensor,?24VDC Input, Coverage 360degree,?1200 Sq.Ft.
Product Type
Disc Sub Ci305
extra long description
P&S CS1200 DISC SUB CI305
Additional Information
Sensor Type
Occupancy
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS1200
GTIN
00785007703849
UPC
785007703849
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat