CS115I - 15A 120/277VAC S Wire Comm SP SW Iv

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $45.43 (Per 10)

  • $454.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS115I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1I
Description
15A 120/277VAC S Wire Comm SP SW Iv
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126419 / 0785007126419 / 00785007126419
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$45.43 (Per 10)
Resources
Images
 
 
CS115I - Small Image
 
CS115I - Large Image
 
CS115I - Video
Brochures
 
 
CS115I - Brochure
Other Links
 
 
CS115I - Other
 
CS115I - Other
 
CS115I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
15A 120/277VAC S Wire Comm SP SW I
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
Side wire, locking support, heavy duty toggle
extra long description
P&S CS15AC1I 15A 120/277VAC S WIRE
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
action
Single pole
Switch Type
Toggle
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CS15AC1I
GTIN
00785007126419
UPC
785007126419
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat