CS120GRY - 20A 120/277VAC S Wire Comm SP SW Gy

Legrand-Pass & Seymour

  • $5.45 (Each)
  • $5.45 (Each)

  • $54.52 (Per 10)

  • $272.62 (Per 50)

  • $545.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS120GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1GRY
Description
20A 120/277VAC S Wire Comm SP SW Gy
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126570 / 0785007126570 / 00785007126570
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$54.52 (Per 10)
Standard Packaging
$272.62 (Per 50)
Resources
Images
 
 
CS120GRY - Small Image
 
CS120GRY - Large Image
 
CS120GRY - Video
Brochures
 
 
CS120GRY - Brochure
Other Links
 
 
CS120GRY - Other
 
CS120GRY - Other
 
CS120GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Long Description
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
Special Features
Side wire, locking support, heavy duty toggle
Product Type
20A 120/277VAC S Wire Comm SP SW Gry
extra long description
P&S CS20AC1GRY 20A 120/277VAC S WIR
Description
20A 120/277VAC S WIRE COMM SP SW GY
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS20AC1GRY
GTIN
00785007126570
UPC
785007126570
Taxonomies, Classifications, and Categories
Type
TOGGLE SWITCH
Category Description
Commercial switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat