CS15AC1BK - 15A 120/277VAC S Wire Comm SP SW BK

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $227.16 (Per 50)

  • $454.32 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1-BK
Description
15A 120/277VAC S Wire Comm SP SW BK
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007108934 / 0785007108934 / 00785007108934
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$227.16 (Per 50)
Resources
Images
 
 
CS15AC1BK - Small Image
 
CS15AC1BK - Large Image
 
CS15AC1BK - Video
Brochures
 
 
CS15AC1BK - Brochure
Other Links
 
 
CS15AC1BK - Other
 
CS15AC1BK - Other
 
CS15AC1BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC S Wire Comm SP SW BK
extra long description
P&S CS15AC1BK 15A 120/277VAC S WIRE
Description
15A 120/277VAC S WIRE COMM SP SW BK
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CS15AC1-BK
GTIN
00785007108934
UPC
785007108934
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1604
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL 20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat