CS15AC1GRY - 15A 120/277VAC S Wire Comm SP SW Gry

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $45.43 (Per 10)

  • $227.16 (Per 50)

  • $454.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1GRY
Description
15A 120/277VAC S Wire Comm SP SW Gry
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126563 / 0785007126563 / 00785007126563
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$45.43 (Per 10)
Standard Packaging
$227.16 (Per 50)
Resources
Other Links
 
 
CS15AC1GRY - Other
 
CS15AC1GRY - Other
 
CS15AC1GRY - Other
Images
 
 
CS15AC1GRY - Large Image
 
CS15AC1GRY - Small Image
 
CS15AC1GRY - Video
Brochures
 
 
CS15AC1GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Description
15A 120/277VAC S WIRE COMM SP SW GY
extra long description
P&S CS15AC1GRY 15A 120/277VAC S WIR
Product Type
15A 120/277VAC S Wire Comm SP SW Gry
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
action
SP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC1GRY
GTIN
00785007126563
UPC
785007126563
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1604
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat