CS15AC1I - 15A 120/277VAC S Wire Comm SP SW Iv

Legrand-Pass & Seymour

  • $5.00 (Each)
  • $5.00 (Each)

  • $50.03 (Per 10)

  • $250.16 (Per 50)

  • $500.31 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1-I
Description
15A 120/277VAC S Wire Comm SP SW Iv
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126419 / 0785007126419 / 00785007126419
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$50.03 (Per 10)
Standard Packaging
$250.16 (Per 50)
Resources
Images
 
 
CS15AC1I - Small Image
 
CS15AC1I - Large Image
 
CS15AC1I - Video
Brochures
 
 
CS15AC1I - Brochure
Other Links
 
 
CS15AC1I - Other
 
CS15AC1I - Other
 
CS15AC1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
15A 120/277VAC S Wire Comm SP SW I
Description
15A 120/277VAC S WIRE COMM SP SW I
extra long description
P&S CS15AC1I 15A 120/277VAC S WIRE
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
action
Single pole
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC1-I
GTIN
00785007126419
UPC
785007126419
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1604
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat