CS15AC1LA - 15A 120/277VAC S Wire Comm SP SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1LA
Description
15A 120/277VAC S Wire Comm SP SW La
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126426 / 0785007126426 / 00785007126426
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CS15AC1LA - Other
 
CS15AC1LA - Other
 
CS15AC1LA - Other
Images
 
 
CS15AC1LA - Large Image
 
CS15AC1LA - Video
Brochures
 
 
CS15AC1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC S Wire Comm SP SW La
Description
15A SP COMM SW
extra long description
P&S CS15AC1LA 15A 120/277VAC S WIRE
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
media
Yes
Switch Type
Toggle
action
TP
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC1LA
GTIN
00785007126426
UPC
785007126426
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1604
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat