CS15AC3I - 15A 120/277VAC S Wire Comm 3W SW I

Legrand-Pass & Seymour

  • $8.38 (Each)
  • $8.38 (Each)

  • $83.78 (Per 10)

  • $418.91 (Per 50)

  • $837.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC3I
Description
15A 120/277VAC S Wire Comm 3W SW I
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126495 / 0785007126495 / 00785007126495
Weight per unit
0.1804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$83.78 (Per 10)
Standard Packaging
$418.91 (Per 50)
Resources
Other Links
 
 
CS15AC3I - Other
 
CS15AC3I - Other
 
CS15AC3I - Other
Images
 
 
CS15AC3I - Large Image
 
CS15AC3I - Small Image
 
CS15AC3I - Video
Brochures
 
 
CS15AC3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
15A 120/277VAC S Wire Comm 3W SW I
Description
15A 120/277VAC S WIRE COMM 3W SW I
extra long description
P&S CS15AC3I 15A 120/277VAC S WIRE
Long Description
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
action
Two pole
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC3I
GTIN
00785007126495
UPC
785007126495
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1804
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL 498/20
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat