CS15AC3W - 15A 120/277VAC S Wire Comm 3W SW W

Legrand-Pass & Seymour

  • $8.38 (Each)
  • $8.38 (Each)

  • $83.78 (Per 10)

  • $418.91 (Per 50)

  • $837.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC3W
Description
15A 120/277VAC S Wire Comm 3W SW W
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126518 / 0785007126518 / 00785007126518
Weight per unit
0.1804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$83.78 (Per 10)
Standard Packaging
$418.91 (Per 50)
Resources
Other Links
 
 
CS15AC3W - Other
 
CS15AC3W - Other
 
CS15AC3W - Other
Images
 
 
CS15AC3W - Large Image
 
CS15AC3W - Small Image
 
CS15AC3W - Large Image
 
CS15AC3W - Video
Brochures
 
 
CS15AC3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon
amperage rating
15
Poles
3-way
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Commercial Switch
Long Description
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb
Features
Commercial 3way Switch, Side Wire, 15amp 120/277volt, White.
Short Description
15 A, 120/277 VAC, SW, Commercial Switch, White
Special Features
Back & Side Wire;Locking Support;One Piece Brass Alloy Contact Arm
extra long description
P&S CS15AC3W 15A 120/277VAC S WIRE
Description
15A 120/277VAC S WIRE COMM 3W SW W
Additional Information
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
media
Yes
Contact Rating
120/277V, 20Amp
Voltage
120.0 V
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC3W
GTIN
00785007126518
UPC
785007126518
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.18 lb
Weight per each
0.1804
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
NEMA WD-1;NEMA WD-6
standard
FEDSPEC, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat