CS20AC3 - 20A 120/277VAC S Wire Comm 3W SW BN

Legrand-Pass & Seymour

  • $7.85 (Each)
  • $7.85 (Each)

  • $78.46 (Per 10)

  • $392.31 (Per 50)

  • $784.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS20AC3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3
Description
20A 120/277VAC S Wire Comm 3W SW BN
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126525 / 0785007126525 / 00785007126525
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$78.46 (Per 10)
Standard Packaging
$392.31 (Per 50)
Resources
Images
 
 
CS20AC3 - Small Image
 
CS20AC3 - Large Image
 
CS20AC3 - Video
Brochures
 
 
CS20AC3 - Brochure
Other Links
 
 
CS20AC3 - Other
 
CS20AC3 - Other
 
CS20AC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC S Wire Comm 3W SW BN
Description
20A 120/277VAC S WIRE COMM 3W SW BN
extra long description
P&S CS20AC3 20A 120/277VAC S WIRE C
Long Description
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Brown.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
action
SP
Switch Type
Toggle
Connection Type
Wired
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC3
GTIN
00785007126525
UPC
785007126525
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.182
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat