CS6364 - Conn Ca Styl 50A125/250V T/L

Legrand-Pass & Seymour

  • $131.30 (Each)
  • $131.30 (Each)

  • $1,312.97 (Per 10)

  • $13,129.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS6364
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS6364
Description
Conn Ca Styl 50A125/250V T/L
Turnlock Connector, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, 2.26 In Diameter, 3.90 In Length, Corrosion Resistant, 0.73 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007636406 / 0785007636406 / 00785007636406
Weight per unit
0.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.30 (Each)
Carton
$131.30 (Each)
Standard Packaging
$1,312.97 (Per 10)
Resources
Images
 
 
CS6364 - Small Image
 
CS6364 - Large Image
 
CS6364 - Large Image
Brochures
 
 
CS6364 - Brochure
Other Links
 
 
CS6364 - Other
 
CS6364 - Other
 
CS6364 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Current Rating
50 A
Voltage Rating
125/250 V ac
Poles
2
Wire Size
4
amperage rating
50
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Diameter
2.26 in
Length
3.90 in
Size
4 in
Descriptions
Special Features
Locking Device California Standard
Product Type
Turnlock Connector
Long Description
Turnlock Connector, 50 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, 2.26 in Diameter, 3.90 in Length, Corrosion Resistant, 0.73 lb
Features
Connector California Standard Style 50amp 125/250volt Turnlok
Short Description
50 A, 125/250 VAC, Turnlock Connector, Black/White
Description
CONN CA STYL 50A125/250V T/L
extra long description
P&S CS6364 DISC SUB CS6364C
Additional Information
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498;California Standard
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS6364
GTIN
00785007636406
UPC
785007636406
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight
0.73 lb
Weight per each
0.734
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
standard
UL, UL 498
Mounting
Connector
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat