CS8264 - Conn Ca Styl 50A250V T/L

Legrand-Pass & Seymour

  • $107.91 (Each)
  • $107.91 (Each)

  • $1,079.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8264
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8264
Description
Conn Ca Styl 50A250V T/L
Connector California Standard Style 50A 250V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007826401 / 0785007826401 / 00785007826401
Weight per unit
0.6965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.91 (Each)
Standard Packaging
$1,079.10 (Per 10)
Resources
Images
 
 
CS8264 - Small Image
 
CS8264 - Large Image
Brochures
 
 
CS8264 - Brochure
Other Links
 
 
CS8264 - Other
 
CS8264 - Other
 
CS8264 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 0 AWG
Voltage Rating
250
Poles
3-way
Number of Wires
4.0
amperage rating
50
Phase
Three
Dimensions and Weight
Size
4"
Descriptions
Description
CONN CA STYL 50A250V T/L
Product Type
Disc Sub CS8264C
extra long description
P&S CS8264 DISC SUB CS8264C
Long Description
Connector California Standard Style 50A 250V Turnlok Registered
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS8264
GTIN
00785007826401
UPC
785007826401
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
California Style Turnlock Connector
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight per each
0.6965
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat