CS8265C - Ca Styl 50A 250V T/L Plug

Legrand-Pass & Seymour

  • $100.36 (Each)
  • $100.36 (Each)

  • $1,003.60 (Per 10)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
CS8265C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8265C
Description
Ca Styl 50A 250V T/L Plug
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007442540 / 0785007442540 / 00785007442540
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.36 (Each)
Standard Packaging
$1,003.60 (Per 10)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
43
Resources
Other Links
 
 
CS8265C - Other
 
CS8265C - Other
 
CS8265C - Other
Attachments
 
 
CS8265C - Specification Sheet
Images
 
 
CS8265C - Large Image
 
CS8265C - Small Image
Brochures
 
 
CS8265C - Brochure
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
Nylon
Number Of Wires
3
Material, Color, and Finish
Contact Material
Brass
Descriptions
Description
CA STYL 50A 250V T/L PLUG
Extra Long Description
PAS CS8265C CA STYL 50A 250V T/L PL
Features
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Product Type
Ca Styl 50A 250V T/L Plug
Special Features
CS8265C Locking Plug
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS8265C
GTIN
00785007442540
UPC
785007442540
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
LOCKING PLUG
Trade Size
Amperage
50.0
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
8 View Store

A-L

Location Stock Available
Baytown
8 View Store
Fort Smith
1 View Store

M-Z

Location Stock Available
Mt. Pleasant
2 View Store
Terrell
2 View Store
These alternate items can be purchased instead of CS8265C.
Jump To:

Similar Items

Similar items are close alternatives to CS8265C, though they may not be 100% alike.

Cross Referenced

These items are similar to CS8265C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8265EX Eaton Wiring Devices 00032664663925
CS8265C Hubbell Wiring Device-Kellems 00783585828480
CS8265C Leviton 00078477326060

* All prices subject to change.

Begin Live Chat