CS8364 - 3P4W 3PH 250V Conn

Legrand-Pass & Seymour

  • $142.44 (Each)
  • $142.44 (Each)

  • $1,424.40 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8364
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8364
Description
3P4W 3PH 250V Conn
3-Pole 4-Wire 3-Phase 250V Connector
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007836400 / 0785007836400 / 00785007836400
Weight per unit
0.732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.44 (Each)
Standard Packaging
$1,424.40 (Per 10)
Resources
Images
 
 
CS8364 - Small Image
 
CS8364 - Large Image
Brochures
 
 
CS8364 - Brochure
Other Links
 
 
CS8364 - Other
 
CS8364 - Other
 
CS8364 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 0 AWG
Voltage Rating
250
Poles
3-way
Number of Wires
4.0
amperage rating
50
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4"
Descriptions
Description
3P4W 3PH 250V CONN
Long Description
3-Pole 4-Wire 3-Phase 250V Connector
Special Features
Corrosion resistant turnlock locking device
Product Type
Disc Sub CS8364C
extra long description
P&S CS8364 DISC SUB CS8364C
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS8364
GTIN
00785007836400
UPC
785007836400
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California Style Turnlock Connector
Trade Size
Amperage
50.0
Packaging
Weight per each
0.732
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat