CS8365 - 3P4W 3 PH 250V Plug

Legrand-Pass & Seymour

  • $139.48 (Each)
  • $139.48 (Each)

  • $1,394.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8365
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8365
Description
3P4W 3 PH 250V Plug
3-Pole 4-Wire 3 Phase 250V Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007836509 / 00785007836509
Weight per unit
0.776 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.48 (Each)
Standard Packaging
$1,394.80 (Per 10)
Resources
Other Links
 
 
CS8365 - Other
 
CS8365 - Other
 
CS8365 - Other
Images
 
 
CS8365 - Large Image
 
CS8365 - Small Image
Brochures
 
 
CS8365 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Number of Wires
15
Voltage Rating
250
Poles
3
Phase
3
amperage rating
50
Dimensions and Weight
Size
4.4"
Descriptions
Product Type
3P4W 3 PH 250V Plug
extra long description
P&S CS8365 3P4W 3 PH 250V PLUG
Description
3P4W 3 PH 250V PLUG
Long Description
3-Pole 4-Wire 3 Phase 250V Plug
Special Features
California standard, corrosion resistant, industrial spec grade turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS8365
GTIN
00785007836509
UPC
785007836509
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Flanged Inlet
Availability
Status
Inactive
Packaging
Weight per each
0.776
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat