CSB15AC2I - 15A 120/277VAC B+S Wire Comm DP SW Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB15AC2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB15AC2-I
Description
15A 120/277VAC B+S Wire Comm DP SW Iv
Construction 2-Pole Switch, Back and Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126129 / 0785007126129 / 00785007126129
Weight per unit
0.1946 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB15AC2I - Small Image
 
CSB15AC2I - Large Image
Brochures
 
 
CSB15AC2I - Brochure
Other Links
 
 
CSB15AC2I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A 120/277VAC B+S Wire Comm DP SW I
Description
15A 120/277VAC B+S WIRE COMM DP SW IV
extra long description
P&S CSB15AC2I 15A 120/277VAC B+S WI
Long Description
Construction 2-Pole Switch, Back and Side-Wire, 15A 120/277V.
Additional Information
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB15AC2-I
GTIN
00785007126129
UPC
785007126129
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1946
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, FEDSPEC, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat