CSB20AC1 - 20A 120/277VAC B+S Wire Comm SP SW BN

Legrand-Pass & Seymour

  • $9.06 (Each)
  • $9.06 (Each)

  • $453.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC1
Description
20A 120/277VAC B+S Wire Comm SP SW BN
Construction 1POLE Switch, Back and, Side Wire, 20AMP 120/277VOLT, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126051 / 00785007126051
Weight per unit
0.1692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Standard Packaging
$453.00 (Per 50)
Resources
Images
 
 
CSB20AC1 - Small Image
 
CSB20AC1 - Large Image
Attachments
 
 
CSB20AC1 - Specification Sheet
Other Links
 
 
CSB20AC1 - Other
 
CSB20AC1 - Other
 
CSB20AC1 - Other
Brochures
 
 
CSB20AC1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE COMM SP SW BN
Product Type
20A 120/277VAC B+S Wire Comm SP SW BN
extra long description
P&S CSB20AC1 20A 120/277VAC B+S WIR
Long Description
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Brown.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
action
SP
Switch Type
Toggle
Contact Rating
20Amp, 120/277V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC1
GTIN
00785007126051
UPC
785007126051
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Packaging
Weight per each
0.1692
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL20
Mounting
WALL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat