CSB20AC1BK - 20A 120/277VAC B+S Wire Comm SP SW BK

Legrand-Pass & Seymour

  • $9.06 (Each)
  • $9.06 (Each)

  • $90.61 (Per 10)

  • $453.06 (Per 50)

  • $906.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC1BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC1BK
Description
20A 120/277VAC B+S Wire Comm SP SW BK
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007108941 / 0785007108941 / 00785007108941
Weight per unit
0.1692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Carton
$90.61 (Per 10)
Standard Packaging
$453.06 (Per 50)
Resources
Other Links
 
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
Images
 
 
CSB20AC1BK - Large Image
 
CSB20AC1BK - Small Image
Brochures
 
 
CSB20AC1BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Wattage
1
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm SP SW BK
Description
20A 120/277VAC B+S WIRE COMM SP SW BK
extra long description
P&S CSB20AC1BK 20A 120/277VAC B+S W
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC1BK
GTIN
00785007108941
UPC
785007108941
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1692
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat