CSB20AC1LA - 20A 120/277VAC B+S Wire Comm SP SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC1LA
Description
20A 120/277VAC B+S Wire Comm SP SW La
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126082 / 0785007126082 / 00785007126082
Weight per unit
0.1692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CSB20AC1LA - Other
 
CSB20AC1LA - Other
 
CSB20AC1LA - Other
 
CSB20AC1LA - Other
Images
 
 
CSB20AC1LA - Large Image
 
CSB20AC1LA - Small Image
Brochures
 
 
CSB20AC1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
insulation
False
Voltage Rating
120/277
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm SP SW La
extra long description
P&S CSB20AC1LA 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE COMM SP SW LA
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
DP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC1LA
GTIN
00785007126082
UPC
785007126082
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1692
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat