CSB20AC2GRY - 20A 120/277VAC B+S Wire Comm DP SW Gry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC2GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC2GRY
Description
20A 120/277VAC B+S Wire Comm DP SW Gry
Construction 2POLE Switch, Back and, Side Wire, 20AMP 120/277VOLT, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007126167 / 00785007126167
Weight per unit
0.1872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC2GRY - Small Image
 
CSB20AC2GRY - Large Image
Attachments
 
 
CSB20AC2GRY - Specification Sheet
Other Links
 
 
CSB20AC2GRY - Other
 
CSB20AC2GRY - Other
 
CSB20AC2GRY - Other
Brochures
 
 
CSB20AC2GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
2
amperage rating
20
Poles
dp
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm DP SW Gry
extra long description
P&S CSB20AC2GRY 20A 120/277VAC B+S
Description
20A 120/277VAC B+S WIRE COMM DP SW GRY
Long Description
Construction 2pole Switch, Back and, Side Wire, 20amp 120/277volt, Gray.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Manufacturers Part Number
CSB20AC2GRY
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007126167
UPC
785007126167
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Packaging
Weight per each
0.1872
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat