CSB20AC2LA - 20A 120/277VAC B+S Wire Comm DP SW La

Legrand-Pass & Seymour

  • $10.77 (Each)
  • $10.77 (Each)

  • $107.70 (Per 10)

  • $538.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CSB20AC2LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC2LA
Description
20A 120/277VAC B+S Wire Comm DP SW La
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007126181 / 0785007126181 / 00785007126181
Weight per unit
0.1872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Carton
$107.70 (Per 10)
Standard Packaging
$538.50 (Per 50)
Resources
Images
 
 
CSB20AC2LA - Large Image
 
CSB20AC2LA - Small Image
 
CSB20AC2LA - Large Image
Brochures
 
 
CSB20AC2LA - Brochure
Other Links
 
 
CSB20AC2LA - Other
 
CSB20AC2LA - Other
 
CSB20AC2LA - Other
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
Poles
2
amperage rating
20
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb
Features
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, Light Almond
Short Description
20 A, 120/277 VAC, Toggle Switch, 2P, Light Almond
Special Features
Back & Side Wire;Locking Support;One Piece Brass Alloy Contact Arm
Description
20A 120/277VAC B+S WIRE COMM DP SW LA
extra long description
P&S CSB20AC2LA 20A 120/277VAC B+S W
Additional Information
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
1 CT;50 Pk
Connection Type
Grounding
actuator type
Toggle
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC2LA
GTIN
00785007126181
UPC
785007126181
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.19 lb
Weight per each
0.1872
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Commercial
standard
CULUS, UL20, FEDSPEC
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.