CSB20AC3 - 20A 120/277VAC B+S Wire Comm 3W SW W CC

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC3
Description
20A 120/277VAC B+S Wire Comm 3W SW W CC
Construction 3WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126259 / 00785007126259
Weight per unit
0.1893 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CSB20AC3 - Other
 
CSB20AC3 - Other
 
CSB20AC3 - Other
 
CSB20AC3 - Other
Images
 
 
CSB20AC3 - Small Image
 
CSB20AC3 - Large Image
Brochures
 
 
CSB20AC3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE COMM 3W SW W CC
Product Type
20A 120/277VAC B+S Wire Comm 3W SW W CC
extra long description
P&S CSB20AC3 20A 120/277VAC B+S WIR
Long Description
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Switch Type
Toggle
Connection Type
Wired
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC3
GTIN
00785007126259
UPC
785007126259
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1893
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat