CSB20AC3BK - 20A 120/277VAC B+S Wire Comm 3W SW BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC3BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC3-BK
Description
20A 120/277VAC B+S Wire Comm 3W SW BK
Construction 3WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007108965 / 00785007108965
Weight per unit
0.1893 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC3BK - Small Image
 
CSB20AC3BK - Large Image
Brochures
 
 
CSB20AC3BK - Brochure
Other Links
 
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm 3W SW BK
extra long description
P&S CSB20AC3BK 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE COMM 3W SW BK
Long Description
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Black.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Switch Type
Toggle
Connection Type
Wired
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CSB20AC3-BK
GTIN
00785007108965
UPC
785007108965
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1893
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat