CSB20AC3I - 20A 120/277VAC B+S Wire Comm 3W SW I

Legrand-Pass & Seymour

  • $12.15 (Each)
  • $12.15 (Each)

  • $121.50 (Per 10)

  • $607.50 (Per 50)

  • $1,215.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC3I
Description
20A 120/277VAC B+S Wire Comm 3W SW I
Construction 3WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/GTIN
785007126273 / 00785007126273
Weight per unit
0.1893 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Carton
$121.50 (Per 10)
Standard Packaging
$607.50 (Per 50)
Resources
Other Links
 
 
CSB20AC3I - Other
 
CSB20AC3I - Other
 
CSB20AC3I - Other
 
CSB20AC3I - Other
Images
 
 
CSB20AC3I - Large Image
Brochures
 
 
CSB20AC3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm 3W SW I
Description
20A 120/277VAC B+S WIRE COMM 3W SW I
extra long description
P&S CSB20AC3I 20A 120/277VAC B+S WI
Long Description
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory.
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
action
Three pole
Switch Type
Toggle
Connection Type
Wired
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC3I
GTIN
00785007126273
UPC
785007126273
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1893
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2
Enclosure
Nylon
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat