CSB20AC4GRY - 20A 120/277VAC B+S Wire Comm 4W SW Gry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC4GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4GRY
Description
20A 120/277VAC B+S Wire Comm 4W SW Gry
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007126365 / 0785007126365 / 00785007126365
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC4GRY - Small Image
 
CSB20AC4GRY - Large Image
Other Links
 
 
CSB20AC4GRY - Other
 
CSB20AC4GRY - Other
 
CSB20AC4GRY - Other
Brochures
 
 
CSB20AC4GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm 4W SW Gry
extra long description
P&S CSB20AC4GRY 20A 120/277VAC B+S
Description
20A 120/277VAC B+S WIRE COMM 4W SW GRY
Long Description
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
Switch Type
Toggle
Contact Rating
15amp, 120/277vac
action
4P
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CSB20AC4GRY
GTIN
00785007126365
UPC
785007126365
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Packaging
Weight per each
0.1905
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL, CULUS, FEDSPEC, CSA, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat