CSB20AC4I - 20A 120/277VAC B+S Wire Comm 4W SW I

Legrand-Pass & Seymour

  • $23.37 (Each)
  • $23.37 (Each)

  • $233.69 (Per 10)

  • $1,168.47 (Per 50)

  • $2,336.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4I
Description
20A 120/277VAC B+S Wire Comm 4W SW I
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126372 / 0785007126372 / 00785007126372
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.37 (Each)
Carton
$233.69 (Per 10)
Standard Packaging
$1,168.47 (Per 50)
Resources
Other Links
 
 
CSB20AC4I - Other
 
CSB20AC4I - Other
 
CSB20AC4I - Other
Images
 
 
CSB20AC4I - Large Image
 
CSB20AC4I - Small Image
 
CSB20AC4I - Large Image
Brochures
 
 
CSB20AC4I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
amperage rating
20
Poles
4-Way
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Long Description
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb
Features
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, Ivory.
Short Description
20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire
Description
20A 120/277VAC B+S WIRE COMM 4W SW I
extra long description
P&S CSB20AC4I 20A 120/277VAC B+S WI
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
Number of Ways
4
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
Four pole
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC4I
GTIN
00785007126372
UPC
785007126372
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.19 lb
Weight per each
0.1905
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
standard
UL, CSA, FEDSPEC, CULUS, UL 498/20
Mounting
WALL
Application
Commercial
Enclosure
Nylon
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat