CSB20AC4I - 20A 120/277VAC B+S Wire Comm 4W SW Iv

Legrand-Pass & Seymour

  • $28.92 (Each)
  • $28.92 (Each)

  • $1,446.04 (Per 50)

  • $2,892.07 (Per 100)

In-Stock: 86 available at other locations ( find a store with stock)
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
CSB20AC4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4-I
Description
20A 120/277VAC B+S Wire Comm 4W SW Iv
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126372 / 0785007126372 / 00785007126372
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.92 (Each)
Carton
$28.92 (Each)
Standard Packaging
$1,446.04 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Images
 
 
CSB20AC4I - Small Image
 
CSB20AC4I - Large Image
 
CSB20AC4I - Large Image
Other Links
 
 
CSB20AC4I - Other
 
CSB20AC4I - Other
 
CSB20AC4I - Other
Attachments
 
 
CSB20AC4I - Specification Sheet
Brochures
 
 
CSB20AC4I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
4-Way
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC B+S WIRE COMM 4W SW I
Extra Long Description
PAS CSB20AC4I 20A 120/277VAC B+S WI
Features
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, Ivory.
Long Description
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Four pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
15amp, 120/277vac
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Incandescent, Halogen, LED, Xenon, CFL, Universal, Fluorescent
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
4
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC4I
GTIN
00785007126372
UPC
785007126372
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.19 lb
Weight per each
0.1905
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
UL, CSA, FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSB20AC4I.
Jump To:

Similar Items

Similar items are close alternatives to CSB20AC4I, though they may not be 100% alike.

Cross Referenced

These items are similar to CSB20AC4I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB420BI Bryant Electric 00781786738201
CSB420V Eaton Wiring Devices 00032664559174
CSB420I Hubbell Wiring Device-Kellems 00783585154312
CSB4-20I Leviton 00078477816042
CSB20AC4I Legrand Pass & Seymour 00785007126372
CS420V Eaton 00032664735165
54524-2I Leviton 00078477124246

* All prices subject to change.

Begin Live Chat