CSB20AC4LA - 20A 120/277VAC B+S Wire Comm 4W SW La

Legrand-Pass & Seymour

  • $20.90 (Each)
  • $20.90 (Each)

  • $1,045.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC4LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4-LA
Description
20A 120/277VAC B+S Wire Comm 4W SW La
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007126389 / 0785007126389 / 00785007126389
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Standard Packaging
$1,045.00 (Per 50)
Resources
Images
 
 
CSB20AC4LA - Small Image
 
CSB20AC4LA - Large Image
Brochures
 
 
CSB20AC4LA - Brochure
Other Links
 
 
CSB20AC4LA - Other
 
CSB20AC4LA - Other
 
CSB20AC4LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Poles
4-Way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE COMM 4W SW LA
Product Type
20A 120/277VAC B+S Wire Comm 4W SW La
extra long description
P&S CSB20AC4LA 20A 120/277VAC B+S W
Long Description
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
CSB20AC4-LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007126389
UPC
785007126389
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1905
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, CSA, FEDSPEC, UL, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat