CSB20AC4W - 20A 120/277VAC B+S Wire Comm 4W SW WH

Legrand-Pass & Seymour

  • $21.31 (Each)
  • $21.31 (Each)

  • $213.09 (Per 10)

  • $1,065.47 (Per 50)

  • $2,130.94 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4W
Description
20A 120/277VAC B+S Wire Comm 4W SW WH
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126396 / 0785007126396 / 00785007126396
Weight per unit
0.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.31 (Each)
Carton
$213.09 (Per 10)
Standard Packaging
$1,065.47 (Per 50)
Resources
Images
 
 
CSB20AC4W - Small Image
 
CSB20AC4W - Large Image
 
CSB20AC4W - Large Image
Brochures
 
 
CSB20AC4W - Brochure
Other Links
 
 
CSB20AC4W - Other
 
CSB20AC4W - Other
 
CSB20AC4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
amperage rating
20
Poles
4-Way
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
extra long description
P&S CSB20AC4W 20A 120/277VAC B+S WI
Long Description
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb
Features
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, White.
Short Description
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Description
20A 120/277VAC B+S WIRE COMM 4W SW WH
Additional Information
Number of Ways
4
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
action
Four pole
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC4W
GTIN
00785007126396
UPC
785007126396
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.19 lb
Weight per each
0.1905
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Commercial
standard
FEDSPEC, CSA, UL, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat