CSB220I - 20A 120/277VAC B+S Wire Comm DP SW Iv

Legrand-Pass & Seymour

  • $9.31 (Each)
  • $9.31 (Each)

  • $93.10 (Per 10)

  • $465.52 (Per 50)

  • $931.04 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB220I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC2I
Description
20A 120/277VAC B+S Wire Comm DP SW Iv
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126174 / 0785007126174 / 00785007126174
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.31 (Each)
Carton
$93.10 (Per 10)
Standard Packaging
$465.52 (Per 50)
Resources
Images
 
 
CSB220I - Small Image
 
CSB220I - Large Image
Brochures
 
 
CSB220I - Brochure
Other Links
 
 
CSB220I - Other
 
CSB220I - Other
 
CSB220I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S CSB20AC2I 20A 120/277VAC B+S WI
Product Type
20A 120/277VAC B+S Wire Comm DP SW I
Long Description
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
Double pole
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CSB20AC2I
GTIN
00785007126174
UPC
785007126174
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.17
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat