D0631 - Straight Blade Plug 2P 3W 30A250V GG

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D0631
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
D0631
Description
Straight Blade Plug 2P 3W 30A250V GG
Gator Grip Plug, 2 Pole 3 Wire, 30A 250V Grounding, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007124132 / 0785007124132 / 00785007124132
Weight per unit
0.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D0631 - Large Image
 
D0631 - Small Image
Brochures
 
 
D0631 - Brochure
Other Links
 
 
D0631 - Other
 
D0631 - Other
 
D0631 - Other
 
D0631 - Other
 
D0631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
15
Voltage Rating
250
amperage rating
30
Wire Size
18-10
Poles
2
Material
Nylon
Dimensions and Weight
Size
2.7"
Descriptions
Product Type
Straight BLD Plug 2P 3W 30A250V GG
extra long description
P&S D0631 STRAIGHT BLD PLUG 2P 3W 3
Description
STRAIGHT BLADE PLUG 2P 3W 30A250V GG
Long Description
Gator Grip Plug, 2 pole 3 Wire, 30A 250V Grounding,Yellow
Special Features
Gator grip, nylon, self locking dardelet, ast wiring, automatic cord centering
Additional Information
Voltage
250.0 V
Manufacturer Information
Manufacturers Part Number
D0631
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007124132
UPC
785007124132
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade
Trade Size
Amperage
30.0
Packaging
Weight per each
0.734
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-30P
Application
Commercial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat