D0651 - Straight BLD Plug 2P 3W 50A250V GG

Legrand-Pass & Seymour

  • $105.20 (Each)
  • $105.20 (Each)

  • $1,052.00 (Per 10)
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
D0651
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
D0651
Description
Straight BLD Plug 2P 3W 50A250V GG
Gator Grip Plug, 2-Pole 3-Wire 50A 250V Grounding, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007124156 / 0785007124156 / 00785007124156
Weight per unit
0.7005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.20 (Each)
Standard Packaging
$1,052.00 (Per 10)
Resources
Other Links
 
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
Images
 
 
D0651 - Small Image
 
D0651 - Large Image
Brochures
 
 
D0651 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Number of Wires
3
amperage rating
50
Material
Nylon
Wire Size
14-0
Poles
2
Dimensions and Weight
Size
2.63"
Descriptions
Product Type
Straight BLD Plug 2P 3W 50A250V GG
Description
STRAIGHT BLD PLUG 2P 3W 50A250V GG
extra long description
P&S D0651 STRAIGHT BLD PLUG 2P 3W 5
Special Features
Gator grip, nylon jaws grip securely, transparent wiring chamber
Long Description
Gator Grip Plug, 2-Pole 3-Wire 50A 250V Grounding, Yellow
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D0651
GTIN
00785007124156
UPC
785007124156
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Plug Tail
Trade Size
Amperage
50.0
Packaging
Weight per each
0.7005
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-50P
Application
Commercial/Residential
standard
CULUS, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D0651.
Jump To:

Similar Items

Similar items are close alternatives to D0651, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Auto Grip Plug , #12-4 Awg, 50A, Industrial, 2...
  • Our Part #: 5710N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5710N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5710N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D0651 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5710AN Eaton Wiring Devices 00040893020211
5710N Eaton Wiring Devices 00040893020273
HBL9368 Hubbell Wiring Device-Kellems 00783585015286
9650P Leviton 00078477809907
D0651 Legrand Pass & Seymour 00785007124156
8664 Woodhead 00786788086640
9650NP Bryant Electric 00781786732261
GED0651 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat