D0653 - Straight BLD Conn 2P 3W 50A250V GG

Legrand-Pass & Seymour

  • $121.72 (Each)
  • $121.72 (Each)

  • $1,217.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D0653
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
D0653
Description
Straight BLD Conn 2P 3W 50A250V GG
Power Outlet Angle Plug, 50 A, 250 V Ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 In Diameter, 3.57 In Length, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007124163 / 00785007124163
Weight per unit
0.806 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.72 (Each)
Standard Packaging
$1,217.20 (Per 10)
Resources
Images
 
 
D0653 - Small Image
 
D0653 - Large Image
 
D0653 - Large Image
Other Links
 
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
Brochures
 
 
D0653 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.63 in
Length
3.57 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 50 A, 250 V ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 in Diameter, 3.57 in Length, 0.81 lb
Features
Gator Grip Connector, 2pole 3wire 50amp 250volt Grounding, Yellow
Short Description
50 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle), 2 Poles, 3 Wires
Description
STRAIGHT BLD CONN 2P 3W 50A250V GG
extra long description
P&S D0653 STRAIGHT BLD CONN 2P 3W 5
Additional Information
package quantity
10 CT
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D0653
GTIN
00785007124163
UPC
785007124163
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
0.81 lb
Weight per each
0.806
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Medium Duty
nema rating
6-50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat