D600EW - WHT 600W Inc Slide Dimmer

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600EW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
D600-EW
Description
WHT 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500716106
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D600EW - Small Image
 
D600EW - Large Image
Attachments
 
 
D600EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 60 HZ
Operation Type
Single Pole/3-Way
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.5 INCH W X 1.37 INCH D X 4.25 INCH H
Descriptions
Long Description
DECORATOR DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.37 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Preset Dimmer
Description
WHT 600W INC SLIDE DIMMER
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Operator Type
ROCKER WITH PRESET TAP ON/OFF SWITCH
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D600-EW
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat